Zoro Homepage

Roxbury 4 Light Bath And Vanity 26 In. Textured Iron

  • Mfr # B1404-TRN

  • Zoro # G915449687


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Width
26 in
Housing Finish
Textured Iron
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1404-TRN
Zoro #
G915449687
UPC #
782042436084
Country of Origin
China

Dimensions

Height
5 in
Length
26 in
Width
26 in

Details

Item
Bath and Vanity
Housing Finish
Textured Iron
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Included
No
Watts
60W
Housing Material
Hand-Worked Iron
Shade Color
Opal Matte
Slope Compatible
No
Battery Included
No
Extention
4 in
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
4
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.