Zoro Homepage

Roxbury 4 Light Wall Sconce 26 In. Graphite

  • Mfr # B1404-GRA

  • Zoro # G715449726


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
26 in
Fixture Voltage
120V
Finish
Graphite
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1404-GRA
Zoro #
G715449726
UPC #
782042441057
Country of Origin
China

Dimensions

Height
5 in
Width
26 in
Length
26 in

Details

Fixture Voltage
120V
Finish
Graphite
Item
Wall Sconce
Lamp Included
No
Watts
60W
Shade Color
Opal Matte
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Damp
Designer
Troy Standard
Socket Count
4
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Extention
4 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.