Zoro Homepage

Roy 1 Light Exterior 6.5 In. Textured Bronze

  • Mfr # B6514-TBZ

  • Zoro # G815390331


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Width
6.5 in
Height
14.5 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6514-TBZ
Zoro #
G815390331
UPC #
782042467538
Country of Origin
China

Dimensions

Width
6.5 in
Height
14.5 in
Length
6.5 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
9W
Finish
Textured Bronze
Lamp Included
No
Housing Material
Epm
Standards
ETL Wet
Shade Color
Clear Etched
Extention
5.5 in
Shade Material
Glass
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Slope Compatible
No
Socket Count
1

Description

Angling from the wall adds depth and functionality to the straightforward, rectangular silhouette of this outdoor wall sconce. The sleek and architectural design features an etched ''''spread'''' lens that evenly distributes light from the LED bulb. Available in a Texture Black or Texture Bronze in two sizes, this exterior fixture feels very of-the-moment and will instantly elevate any exterior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.