Zoro Homepage

Rune 1 Light Wall Sconce 11 In. Vintage Gold Leaf

  • Mfr # B2312-VGL

  • Zoro # G515449940


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
11 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Watts
13W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2312-VGL
Zoro #
G515449940
UPC #
197292071198
Country of Origin
China

Dimensions

Height
11.5 in
Width
11 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Watts
13W
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
No
Standards
ETL Damp
Extention
3.25 in
Battery Included
No
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Designer
Troy Standard

Description

Ancient meets innovative in the captivating Rune. Resembling the moon, this sconce features a metal disc backplate that dips into a platform of honed Grey Emperador Marble, creating a striking contrast. Its glowing aura and art-driven design is like jewelry for a room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.