Zoro Homepage

Runyan 5 Light Bath And Vanity 28.75 In. Polished Chrome/Soft Black

  • Mfr # B3545-PC/SBK

  • Zoro # G315449690


product price: $52.00
/ea

Key Features

Height
4.75 in
Length
28.75 in
Housing Finish
Polished Chrome/Soft Black
Voltage
120V
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3545-PC/SBK
Zoro #
G315449690
UPC #
782042404427
Country of Origin
China

Dimensions

Height
4.75 in
Length
28.75 in
Width
28.75 in

Details

Item
Bath and Vanity
Housing Finish
Polished Chrome/Soft Black
Voltage
120V
Number of Lights
5
Watts
60W
Bulb Included
No
Standards
UL Damp
Housing Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
5
Battery Included
No
Extention
6.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.