Shop TROY LIGHTING
See all product information
Create Account
Santa Clara 2 Light Exterior 5.5 In. Patina Brass
- Mfr # B2913-PBR
- Zoro # G315390350
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
5.5 in
Height
13.25 in
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2913-PBR
- Zoro #
- G315390350
- UPC #
- 197292071372
- Country of Origin
- China
Dimensions
- Width
- 5.5 in
- Height
- 13.25 in
- Length
- 5.5 in
Details
- Includes
- Fixture, Hardware
- Item
- Exterior
- Voltage
- 120V
- Watts
- 18W
- Finish
- Patina Brass
- Standards
- ETL Wet
- Lamp Included
- No
- Housing Material
- Brass
- Socket Count
- 2
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Shade Color
- Clear
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Extention
- 3.75 in
- Battery Included
- No
Description
A refined interpretation of a vintage box lantern, Santa Clara focuses on maximizing the light and transparent feel of this piece while also celebrating the minimal Patina Brass metalwork. The flanges that extend from the backplate support the minimal glass box-like jewelry clasps. Available in two sizes featuring 2 lights each, as well as a 4-light version, this exterior wall light provides a warm welcome home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.