Zoro Homepage

Sausalito 3 Light Pendant 13 In. Textured Iron

  • Mfr # F1287-TRN

  • Zoro # G615446801


product price: $742.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Number of Lights
3
Finish
Textured Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1287-TRN
Zoro #
G615446801
UPC #
782042488786
Country of Origin
China

Dimensions

Height
22 in
Length
13 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Textured Iron
Lamp Included
No
Standards
UL Dry
Material
Hand-Worked Iron
Watts
60W
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
3
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.