Zoro Homepage

Sausalito 8 Light Pendant 22 In. Textured Iron

  • Mfr # F1288-TRN

  • Zoro # G515446901


product price: $1,382.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
22 in
Voltage
120V
Number of Lights
8
Finish
Textured Iron
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1288-TRN
Zoro #
G515446901
UPC #
782042440456
Country of Origin
China

Dimensions

Height
35 in
Length
22 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Number of Lights
8
Item
Pendant
Finish
Textured Iron
Watts
60W
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Socket Count
8
Slope Compatible
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.