Shop TROY LIGHTING
See all product information
Create Account
Raphael 2 Light Pendant, Patina Brass, 14 In x 25.5 In
- Mfr # F4914-PBR
- Zoro # G415620845
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Color
Patina Brass
Height
25.5 in
Length
14 in
Lamp Type
Medium Base
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F4914-PBR
- Zoro #
- G415620845
- UPC #
- 197292115625
- Country of Origin
- India
Dimensions
- Height
- 25.5 in
- Length
- 14 in
- Width
- 14 in
- Cord Length
- 144 in
- Chain Length
- 72 in
Details
- Color
- Patina Brass
- Lamp Type
- Medium Base
- Voltage
- 120V
- Number of Lights
- 2
- Collection Name
- Troy-Standard
- Item
- Pendant
- Material
- Natural Woven
- Fixture Wattage
- 30 W
- Includes
- Fixture, Hardware
- Description/Special Features
- Clean with soft, damp cloth
- Slope Ceiling Adaptable
- Yes
- Battery Included
- No
Description
Crafted with a hand-knotted jute string technique, the designs of the Raphael family are like artful ornaments. Each fixture has a central cuff that cinches the conical shades, giving them their distinctive shapes. A hidden bulb radiates light through the gaps in the weave, creating a warm and welcoming glow. For added cohesion, the pendants feature a decorative string-wrapped loop that connects to a Patina Brass chain. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.