Zoro Homepage

Sawyer 1 Light Wall Sconce 5 In. Forged Iron

  • Mfr # B6301-FOR

  • Zoro # G015448535


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Width
5 in
Fixture Voltage
120V
Finish
Forged Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6301-FOR
Zoro #
G015448535
UPC #
782042436398
Country of Origin
China

Dimensions

Height
22.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Watts
60W
Body Material
Hand-Worked Iron
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Extention
6.25 in
Product Care
Clean with a soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No
Designer
Troy Standard

Description

Elevate outdoor living spaces with this six-light exterior chandelier. Curved arms in a Forged Iron finish stem from a center orb and hold candlesticks covered with glass to protect them from the elements. The slender, hooked chain detailing is the perfect complement to this gorgeous silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.