Shop TROY LIGHTING
See all product information
Create Account
Sawyer 6 Light Exterior 36 In. Forged Iron
- Mfr # F6307-FOR
- Zoro # G415390328
product price:Â
$
764.00
/ea
Free Shipping & Returns
Key Features
Length
36 in
Chain Length
72 in
Bulb Included
No
Light Bulb Wattage
6W
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6307-FOR
- Zoro #
- G415390328
- UPC #
- 782042473676
- Country of Origin
- China
- Item
- Exterior
- Bulb Included
- No
- Light Bulb Wattage
- 6W
- Shade Material
- Glass
- Finish
- Forged Iron
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Battery Included
- No
- Voltage
- 120V
- Material
- Steel
- Includes
- Fixture, Hardware
- Socket Count
- 6
- Standards
- ETL Wet
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Length
- 36 in
- Width
- 36 in
- Height
- 23.75 in
- Chain Length
- 72 in
- Canopy Width
- 5.5 in
Description
Elevate outdoor living spaces with this six-light exterior chandelier. Curved arms in a Forged Iron finish stem from a center orb and hold candlesticks covered with glass to protect them from the elements. The slender, hooked chain detailing is the perfect complement to this gorgeous silhouette.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.