Shop J&H LED

120-Degree Triple Low Profile Bullhorn Tenon Adapter, 3-Head Pole Mount, Bronze

  • Mfr # JH-1THTA120-54C
  • Zoro # G015874679

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Width
24 in
Height
14 in
Housing Material
Steel
Mounting
Up to 3" Round Pole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JH-1THTA120-54C
Zoro #
G015874679
UPC #
850010636382
Country of Origin
China
Item
Lighting Bracket
Housing Material
Steel
Mounting
Up to 3" Round Pole
Color
Bronze
Indoor/Outdoor Usage
Outdoor
Compatible
2-3/8" Slip Fitter
Weight Capacity
110 lbs per head

Description

The J&H LED 120-degree triple low profile bullhorn tenon adapter is designed to provide a compact and efficient multi-fixture mounting solution for outdoor pole lighting applications. This bracket features three arms arranged in a 120-degree configuration, allowing for balanced fixture spacing and expanded lighting coverage. The low profile design helps maintain a clean appearance while maximizing pole usage. Compatible with standard 2-3/8 inch outer diameter slip fitter mounts, it supports a wide range of LED area lights, flood lights, and shoebox fixtures. Constructed from heavy-duty steel with a durable powder-coated finish, this adapter is built to withstand harsh outdoor conditions including wind, dust, and moisture. It is suitable for installation on wood, steel, concrete, or aluminum poles and includes mounting hardware for straightforward installation or replacement of existing post top mounts. Ideal for parking lots, roadways, and perimeter lighting, it provides a reliable and durable solution for multi-fixture lighting setups.


  • 120-degree triple bullhorn adapter converts a single mounting point into a three fixture setup
  • Low profile design supports multiple fixtures while maintaining a compact pole appearance
  • Three-arm configuration provides balanced spacing for wide-area lighting coverage
  • Compatible with standard 2-3/8 in slip fitter mounts for LED area lights and flood lights
  • Designed for parking lot lighting, roadway lighting, and outdoor area applications
  • Supports installation of up to three lighting fixtures on a single pole
  • Fits wood, steel, concrete, and aluminum poles for versatile installation options
  • Constructed from heavy-duty steel with a durable powder-coated finish
  • Includes mounting hardware for secure and straightforward installation
  • Backed by a 90-day manufacturer warranty

Ratings & reviews