Zoro Homepage

Scotsman 2 Light Wall Sconce 7.5 In. Graphite

  • Mfr # B7292-GRA

  • Zoro # G715446725


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Fixture Voltage
120V
Finish
Graphite
Length
7.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7292-GRA
Zoro #
G715446725
UPC #
782042440142
Country of Origin
China

Dimensions

Height
17.5 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Graphite
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
10W
Lamp Included
No
Body Material
Hand-Crafted Aluminum
Standards
UL Wet
Extention
4.25 in
Designer
Troy Standard
Socket Count
2
Slope Compatible
No
Battery Included
No
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.