Amado 2 Light Wall Sconce 17 In. Patina Brass/Textured Black
- Mfr # B3231-PBR/TBK
- Zoro # G315448594
product price:Â
$
252.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass/Textured Black
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3231-PBR/TBK
- Zoro #
- G315448594
- UPC #
- 782042404281
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Textured Black
- Item
- Wall Sconce
- Standards
- UL Damp
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Body Material
- Aluminum and Stainless Steel
- Watts
- 60W
- Product Care
- Clean with a soft, damp cloth
- Extention
- 5.25 in
- Designer
- Troy Standard
- Battery Included
- No
- Shade Material
- Glass
- Slope Compatible
- No
- Socket Count
- 2
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 17 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
Amado is a versatile, vertical sconce. Ideal for the bath but also utterly usable throughout the home, a hint of Patina Brass or Polished Nickel peeks from within a Textured Black band at the middle. A pair of clear glass shades shed light both above and below.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.