Zoro Homepage

Sierra 3 Light Flush Mount 32 In. Vienna Bronze

  • Mfr # C6090-VZ

  • Zoro # G815447998


product price: $2,992.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
32 in
Width
32 in
Voltage
120V
Height
14.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6090-VZ
Zoro #
G815447998
UPC #
197292051541
Country of Origin
Philippines

Dimensions

Length
32 in
Width
32 in
Height
14.5 in

Details

Voltage
120V
Watts
60W
Finish
Vienna Bronze
Item
Flush Mount
Includes
Fixture, Hardware
Standards
UL Dry
Bulb Included
No
Body Material
Hand-Worked Iron
Socket Count
3
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.