Zoro Homepage

Sonoma 1 Light Wall Sconce 10 In. Vintage Gold Leaf

  • Mfr # B3413-VGL

  • Zoro # G415449910


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
10 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3413-VGL
Zoro #
G415449910
UPC #
197292073215
Country of Origin
Philippines

Dimensions

Height
13 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Standards
UL Damp
Watts
15W
Shade Color
Bleached
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Steel
Shade Material
Abaca
Designer
Troy Standard
Extention
9.75 in
Slope Compatible
No
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Embodying breezy sophistication, Sonoma features a textural scalloped design woven from Bleached Abaca rope. The bell-shaped shade is scalloped and suspended by delicate metalwork. Available as 3 and 4-light pendants, as well as a 1-light sconce, Sonoma creates a fresh, inviting lighting experience. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.