Zoro Homepage

Soren 1 Light Exterior 12.75 In. Textured Black

  • Mfr # B8908-TBK

  • Zoro # G215390283


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
26.5 in
Length
12.75 in
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8908-TBK
Zoro #
G215390283
UPC #
782042467675
Country of Origin
China

Dimensions

Height
26.5 in
Length
12.75 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
12W
Finish
Textured Black
Lamp Included
No
Housing Material
Epm
Standards
ETL Wet
Battery Included
No
Bulb Shape
Integrated LED
Extention
13.75 in
Slope Compatible
No
Shade Material
Glass
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Shade Color
Clear

Description

This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.