Zoro Homepage

Soren 3 Light Wall Sconce 11 In. Textured Bronze W/ Hl

  • Mfr # B8903-TBZH

  • Zoro # G815448032


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Textured Bronze W/ Hl
Standards
UL Wet
Lamp Included
No
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8903-TBZH
Zoro #
G815448032
UPC #
782042405431
Country of Origin
China

Dimensions

Height
23 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Textured Bronze W/ Hl
Item
Wall Sconce
Standards
UL Wet
Lamp Included
No
Number of Bulbs
3
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Watts
60W
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
12.25 in
Bulb Shape
E12 Candelabra Base
Shade Material
Glass
Socket Count
3
Battery Included
No

Description

This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.