Zoro Homepage

Stratus 1 Light Wall Sconce 8.5 In. Polished Stainless

  • Mfr # B6502

  • Zoro # G115446929


product price: $52.00
/ea

Key Features

Fixture Voltage
120V
Finish
Polished Stainless
Length
8.5 in
Lamp Included
No
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6502
Zoro #
G115446929
UPC #
782042684768
Country of Origin
Philippines

Dimensions

Height
15 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Polished Stainless
Item
Wall Sconce
Lamp Included
No
Body Material
Stainless Steel
Standards
UL Damp
Watts
12W
Includes
Fixture, Hardware
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Socket Count
1
Extention
4.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.