Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summit 1 Light Flush Mount 16.25 In. Graphite Grey

  • Mfr # C7841-SSL

  • Zoro # G615447723


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Length
16.25 in
Width
16.25 in
Voltage
120V
Height
4 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7841-SSL
Zoro #
G615447723
UPC #
782042387256
Country of Origin
Philippines

Dimensions

Length
16.25 in
Width
16.25 in
Height
4 in
Canopy Width
13 in

Details

Voltage
120V
Watts
60W
Finish
Graphite Grey
Item
Flush Mount
Standards
UL Damp
Body Material
Metal
Includes
Fixture, Hardware
Bulb Included
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Summit's simple shape is elevated by its gorgeous textured finish. The graphite gray and vintage gold leaf feel earthy and give the piece a luxe look at the same time. Mounted directly against the ceiling or wall, Summit adds a lot of style without taking up a lot of space. The single bulb brings a bright glow to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.