Zoro Homepage

Textured Black Post 3 In. Textured Black

  • Mfr # PST4945-TBK

  • Zoro # G315388463


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Includes
Fixture, Hardware
Housing Material
Aluminum
Lamp Included
No
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST4945-TBK
Zoro #
G315388463
UPC #
782042435889
Country of Origin
China

Dimensions

Height
84 in
Length
3 in

Details

Item
Post
Finish
Textured Black
Includes
Fixture, Hardware
Housing Material
Aluminum
Lamp Included
No
Watts
W
Standards
UL Dry
Voltage
120V
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.