Zoro Homepage

Textured Bronze Square Pier Mount 8.5 In. Textured Bronze

  • Mfr # PMB4941-TBZ

  • Zoro # G015388466


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Bronze
Includes
Fixture, Hardware
Height
4 in
Watts
W
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB4941-TBZ
Zoro #
G015388466
UPC #
782042435735
Country of Origin
China

Dimensions

Height
4 in
Length
8.5 in

Details

Item
Post
Finish
Textured Bronze
Includes
Fixture, Hardware
Watts
W
Housing Material
Aluminum
Lamp Included
No
Voltage
120V
Standards
UL Dry
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.