Olancha 1 Light Pendant 22 In. Vintage Gold Leaf
- Mfr # F7922-VGL
- Zoro # G415447664
product price:Â
$
1,056.00
/ea
Free Shipping & Returns
Key Features
Length
22 in
Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
No
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7922-VGL
- Zoro #
- G415447664
- UPC #
- 782042469969
- Country of Origin
- Philippines
- Voltage
- 120V
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Material
- Steel
- Shade Color
- Opal Shiny
- Watts
- 60W
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
Dimensions
- Height
- 25 in
- Length
- 22 in
- Canopy Width
- 6 in
- Width
- 22 in
Description
A single opal glossy globe is orbited by a pair of intersecting spheres making a graphic, modern statement. The thin flat metalwork combined with the texture of the Black Iron or Vintage Gold Leaf finish create a sense of movement and visual interest.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.