Zoro Homepage

Tisbury 1 Light Wall Sconce 11 In. Forged Iron

  • Mfr # B1127-FOR

  • Zoro # G515447755


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Width
11 in
Fixture Voltage
120V
Finish
Forged Iron
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1127-FOR
Zoro #
G515447755
UPC #
197292089001
Country of Origin
Philippines

Dimensions

Height
27.5 in
Width
11 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Watts
15W
Shade Color
Off White
Body Material
Iron/Steel
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Shade Material
Linen
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
14.25 in

Description

Tisbury is intentionally scaled to light up larger rooms or corridors with its oversized proportions. Heritage details, and a Forged Iron finish give this impressive wall sconce an authentic vintage feel. A large off-white linen shade provides a fresh point of contrast that completes this modern fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.