Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tisoni 2 Light Wall Sconce 6.5 In. French Iron

  • Mfr # B7392-FRN

  • Zoro # G315447030


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Fixture Voltage
120V
Finish
French Iron
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7392-FRN
Zoro #
G315447030
UPC #
782042441309
Country of Origin
China

Dimensions

Height
17.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Body Material
Hand-Worked Aluminum
Number of Bulbs
2
Standards
UL Wet
Designer
Troy Standard
Socket Count
2
Slope Compatible
No
Shade Material
Glass
Extention
5 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.