Shop TROY LIGHTING
See all product information
Create Account
Titus 1 Light Wall Sconce 25.8 In. Patina Brass
- Mfr # B3225-PBR
- Zoro # G715448774
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Shade Color
Opal Matte
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3225-PBR
- Zoro #
- G715448774
- UPC #
- 782042472952
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Shade Color
- Opal Matte
- Includes
- Fixture, Hardware
- Standards
- ETL Damp
- Body Material
- Steel
- Watts
- 23W
- Lamp Included
- No
- Bulb Shape
- Integrated LED
- Socket Count
- 1
- Extention
- 3.75 in
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Shade Material
- Glass
- Battery Included
- No
Dimensions
- Width
- 4.75 in
- Length
- 4.75 in
- Height
- 25.75 in
Description
Slender, opal etched glass and metal tubes with jewelry-inspired accents give Titus its sleek, modern vibe. The three-light pendant and linear, both in Patina Brass and Soft Black, add a luxurious feel to any interior. The versatile one-light wall sconce comes in two sizes in both Patina Brass and Polished Nickel, and can be mounted horizontally or vertically.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.