Zoro Homepage

Titus 1 Light Wall Sconce 25.8 In. Polished Nickel

  • Mfr # B3225-PN

  • Zoro # G315448815


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Standards
ETL Damp
Watts
23W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3225-PN
Zoro #
G315448815
UPC #
782042472983
Country of Origin
China

Dimensions

Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Standards
ETL Damp
Watts
23W
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Opal Matte
Lamp Included
No
Extention
3.75 in
Slope Compatible
No
Battery Included
No
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Socket Count
1
Designer
Troy Standard

Description

Slender, opal etched glass and metal tubes with jewelry-inspired accents give Titus its sleek, modern vibe. The three-light pendant and linear, both in Patina Brass and Soft Black, add a luxurious feel to any interior. The versatile one-light wall sconce comes in two sizes in both Patina Brass and Polished Nickel, and can be mounted horizontally or vertically.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.