Zoro Homepage

Toledo 1 Light Wall Sconce 11 In. Old Silver

  • Mfr # B2771-OS

  • Zoro # G815447028


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Fixture Voltage
120V
Finish
Old Silver
Body Material
Hand-Worked Iron and Aluminum
Shade Color
Old Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2771-OS
Zoro #
G815447028
UPC #
782042440081
Country of Origin
China

Dimensions

Height
15 in
Width
11 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Old Silver
Item
Wall Sconce
Body Material
Hand-Worked Iron and Aluminum
Shade Color
Old Silver
Watts
100W
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Socket Count
1
Designer
Troy Standard
Battery Included
No
Shade Material
Iron
Extention
12.5 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.