Zoro Homepage

Toledo 1 Light Wall Sconce 14 In. Old Silver

  • Mfr # B2772-OS

  • Zoro # G315446880


product price: $422.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Fixture Voltage
120V
Finish
Old Silver
Watts
100W
Body Material
Hand-Worked Iron and Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2772-OS
Zoro #
G315446880
UPC #
782042436107
Country of Origin
China

Dimensions

Height
16.75 in
Width
14 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Old Silver
Item
Wall Sconce
Watts
100W
Body Material
Hand-Worked Iron and Aluminum
Includes
Fixture, Hardware
Lamp Included
No
Shade Color
Old Silver
Standards
UL Wet
Battery Included
No
Bulb Shape
E26 Medium Base
Extention
17.25 in
Product Care
Clean with a soft, damp cloth
Socket Count
1
Shade Material
Iron
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.