Zoro Homepage

Toledo 3 Light Linear 51 In. Old Silver

  • Mfr # F2776-OS

  • Zoro # G215446560


product price: $1,110.00
/ea
Free Shipping & Returns

Key Features

Length
51 in
Width
14 in
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2776-OS
Zoro #
G215446560
UPC #
782042485860
Country of Origin
China

Dimensions

Length
51 in
Width
14 in
Height
10.25 in
Canopy Width
6 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
Finish
Old Silver
Watts
100W
Socket Count
3
Battery Included
No
Material
Hand-Worked Iron and Aluminum
Slope Compatible
No
Bulb Shape
E26 Medium Base
Standards
UL Wet
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.