Zoro Homepage

Townsend 3 Light Post 11 In. Textured Black

  • Mfr # P9625-TBK

  • Zoro # G115388489


product price: $992.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9625-TBK
Zoro #
G115388489
UPC #
782042485518
Country of Origin
China

Dimensions

Height
27 in
Length
11 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Black
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Bulb Shape
E12 Candelabra Base
Standards
UL Wet
Lamp Included
No
Housing Material
Hand-Worked Iron
Socket Count
3
Shade Color
Clear
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Number of Lights
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.