Zoro Homepage

Townsend 3 Light Wall Sconce 11 In. Textured Black

  • Mfr # B9622-TBK

  • Zoro # G515448974


product price: $916.00
/ea
Free Shipping & Returns

Key Features

Height
39.5 in
Fixture Voltage
120V
Finish
Textured Black
Length
11 in
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9622-TBK
Zoro #
G515448974
UPC #
782042464575
Country of Origin
China

Dimensions

Height
39.5 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Body Material
Hand-Worked Iron
Number of Bulbs
3
Watts
60W
Includes
Fixture, Hardware
Standards
UL Wet
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Battery Included
No
Extention
15.25 in
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.