Zoro Homepage

Townsend 3 Light Wall Sconce 9.25 In. Textured Black

  • Mfr # B9621-TBK

  • Zoro # G015448542


product price: $768.00
/ea
Free Shipping & Returns

Key Features

Height
33 in
Fixture Voltage
120V
Finish
Textured Black
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9621-TBK
Zoro #
G015448542
UPC #
197292053361
Country of Origin
China

Dimensions

Height
33 in
Length
9.25 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Number of Bulbs
3
Standards
UL Wet
Lamp Included
No
Body Material
Hand-Worked Iron
Battery Included
No
Socket Count
3
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Extention
12 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.