Zoro Homepage

Townsend 4 Light Post 13.5 In. Textured Black

  • Mfr # P9626-TBK

  • Zoro # G415388486


product price: $1,366.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Height
32 in
Lamp Included
No
Housing Material
Hand-Worked Iron
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9626-TBK
Zoro #
G415388486
UPC #
782042441798
Country of Origin
China

Dimensions

Height
32 in
Length
13.5 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Black
Lamp Included
No
Housing Material
Hand-Worked Iron
Standards
UL Wet
Bulb Shape
E12 Candelabra Base
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Designer
Troy Standard
Battery Included
No
Shade Color
Clear
Shade Material
Glass
Socket Count
4
Number of Lights
4
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.