Zoro Homepage

Tuscon 2 Light Wall Sconce 5 In. Patina Brass

  • Mfr # B8626-PBR/SBK

  • Zoro # G715446626


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Fixture Voltage
120V
Finish
Patina Brass
Number of Bulbs
2
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8626-PBR/SBK
Zoro #
G715446626
UPC #
782042430495
Country of Origin
India

Dimensions

Height
25.5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Number of Bulbs
2
Standards
UL Damp
Watts
15W
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Steel
Extention
4.25 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
2
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Battery Included
No

Description

Add drama to the wall with this sconce inspired by early theatrical lights. A cylindrical glass shade is plated in Patina Brass and Soft Black creating a smoky, vintage vibe. Light from the bulb inside casts a warm glow that reflects softly off the wall. The two-light option can be mounted horizontally or vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.