Zoro Homepage

Tygo 1 Light Pendant 14 In. Verdigris

  • Mfr # F3114-VER

  • Zoro # G015447743


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Voltage
120V
Shade Material
Steel
Finish
Verdigris
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3114-VER
Zoro #
G015447743
UPC #
782042405561
Country of Origin
Philippines

Dimensions

Height
8 in
Length
14 in
Canopy Width
4.75 in

Details

Voltage
120V
Shade Material
Steel
Item
Pendant
Finish
Verdigris
Watts
60W
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Material
Aluminum and Stainless Steel
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard
Battery Included
No

Description

Tygo starts with the finish. There's perfection in the imperfection of the hand-applied Verdigris or White Gesso finish, both add gorgeous texture and a handmade quality that makes this dome pendant stand out. Light fills the interior of the shade with a warm glow adding to the fixture's organic feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.