Zoro Homepage

Union Square 5 Light Linear 42.25 In. Graphite

  • Mfr # F5915

  • Zoro # G615446672


product price: $566.00
/ea
Free Shipping & Returns

Key Features

Length
42.25 in
Width
4.5 in
Watts
75W
Chain Length
72 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5915
Zoro #
G615446672
UPC #
782042034136
Country of Origin
China

Dimensions

Length
42.25 in
Width
4.5 in
Height
44 in
Chain Length
72 in
Canopy Width
5 in

Details

Item
Linear
Watts
75W
Finish
Graphite
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
Shade Material
Glass
Slope Compatible
No
Shade Color
Smoke
Material
Hand-Worked Iron
Designer
Troy Standard
Battery Included
No
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
5

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.