Shop TROY LIGHTING
See all product information
Create Account
Vail 1 Light Wall Sconce 6.5 In. Texture Black/Weathered Zinc
- Mfr # B1031-TBK/WZN
- Zoro # G015446913
product price:Â
$
50.00
/ea
Key Features
Height
13 in
Fixture Voltage
120V
Finish
Texture Black/Weathered Zinc
Length
6.5 in
Standards
UL Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1031-TBK/WZN
- Zoro #
- G015446913
- UPC #
- 782042404953
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Texture Black/Weathered Zinc
- Item
- Wall Sconce
- Standards
- UL Wet
- Includes
- Fixture, Hardware
- Number of Bulbs
- 1
- Watts
- 60W
- Body Material
- Aluminum
- Lamp Included
- No
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Shade Material
- Glass
- Extention
- 4 in
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Battery Included
- No
Dimensions
- Height
- 13 in
- Length
- 6.5 in
- Width
- 6.5 in
Description
Modern in style, Vail offers an update to a classic silhouette. A textured backplate adds dimension, allowing the candlestick to float more purposefully against the ribbed surface. While the single light sconce is finished in weathered zinc, the larger, two-light sconce features a textured black edge. Available in two sizes. Wet rated.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.