Shop TROY LIGHTING
See all product information
Create Account
Vessel 1 Light Table Lamp in Patina Brass and Ceramic Textural Umber Finish
- Mfr # PTL1729-PBR/CTU
- Zoro # G322646846
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Height
28.5 in
Width
22 in
Material
Ceramic
Finish
Patina Brass and Ceramic Textural Umber
Color
Patina Brass and Ceramic Textural Umber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1729-PBR/CTU
- Zoro #
- G322646846
- UPC #
- 197292141358
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass and Ceramic Textural Umber
- Color
- Patina Brass and Ceramic Textural Umber
- Bulb Type
- A19
- Item
- Bath and Vanity
- Bulb Base
- E26
- Number of Bulbs
- 1
- Lamp Base Type
- Round; 3.75in. W x 17.25in. D
- Shade Type
- Off White Linen
- Slope Ceiling Adaptable
- No
- Bulb Included
- No
- Power Source
- Plug-In
- Standards
- UL Listed; cUL DryRated
- Maximum Wattage
- 15 W
- Dimmable
- No
- Voltage
- 120V
Dimensions
- Height
- 28.5 in
- Width
- 22 in
- Overall Dimension
- 22in. W x 28.5in. H
Description
Inspired by Ancient Roman pottery, Vessel features a statuesque, elongated base with a richly textured finish that evokes clay layered by hand. A sharply tapered white linen shade balances the earthy hues with a note of freshness while Patina Brass hardware adds a subtle glint at the neck. Earthy yet refined, Vessel pairs beautifully with Unearthed for a collected, sculptural feel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.