Zoro Homepage

Victor 1 Light Exterior 5 In. Textured Bronze

  • Mfr # B2314-TBZ

  • Zoro # G715390325


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
14.25 in
Length
5 in
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2314-TBZ
Zoro #
G715390325
UPC #
197292071211
Country of Origin
China

Dimensions

Height
14.25 in
Length
5 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
18W
Finish
Textured Bronze
Standards
ETL Wet
Lamp Included
No
Housing Material
Aluminum
Extention
4.25 in
Shade Color
Opal Glossy
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Bulb Shape
E26 Medium Base
Shade Material
Glass
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Nested within a minimal rectangular frame, the glowing orb of Victor creates a celestial impression. The mixed materiality of Opal Glass set against the Textured Bronze finish of the frame is clean and dramatic, while the concave curve of the frame adds dimension. Available in two sizes, this simple, sleek fixture can be used to illuminate any exterior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.