Zoro Homepage

Vintage 2 Light Wall Sconce 9 In. Vintage Bronze

  • Mfr # B2972-VBZ

  • Zoro # G515447731


product price: $556.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
9 in
Fixture Voltage
120V
Finish
Vintage Bronze
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2972-VBZ
Zoro #
G515447731
UPC #
782042457393
Country of Origin
China

Dimensions

Height
20 in
Width
9 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Lamp Included
No
Number of Bulbs
2
Standards
UL Wet
Includes
Fixture, Hardware
Watts
60W
Body Material
Hand Forged Iron
Extention
5 in
Socket Count
2
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.