Shop HASTINGS HOME
See all product information
Create Account
Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home
- Mfr # 955790HNC
- Zoro # G001776154
product price:Â
$
92.39
/ea
Key Features
Height
25.5 in
Width
13 in
Weight
6.39 lbs
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 955790HNC
- Zoro #
- G001776154
- UPC #
- 194189639523
- Country of Origin
- China
- Weight
- 6.39 lbs
Dimensions
- Height
- 25.5 in
- Width
- 13 in
- Length
- 13 in
Description
Instantly transform your space with stylish form and function with this matching pair of table lamps from the Hastings Home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.