Zoro Homepage

Wes 1 Light Exterior 5.5 In. Patina Brass

  • Mfr # B7819-PBR/TBK

  • Zoro # G515390327


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
18.75 in
Finish
Patina Brass
Standards
ETL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7819-PBR/TBK
Zoro #
G515390327
UPC #
782042467583
Country of Origin
China

Dimensions

Height
18.75 in
Length
5.5 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
60W
Finish
Patina Brass
Standards
ETL Wet
Lamp Included
No
Housing Material
Aluminum
Extention
5.75 in
Bulb Shape
E12 Candelabra Base
Battery Included
No
Shade Material
Glass
Number of Lights
1
Slope Compatible
No
Socket Count
1
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

With its slim profile, elongated silhouette and metal accents, Wes is an updated, elevated take on the traditional lantern sconce. The hinges and knob detailing along with the Texture Black and Patina Brass two-tone finish feel very stylized. Choose from three sizes to add a fresh, tailored look to any exterior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.