Shop HOMEROOTS
See all product information
Create Account
Clear and Black Three Light Pineapple Outdoor Hanging Pendent Light
- Mfr # 398015
- Zoro # G623525772
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Motion Sensor
No
Commercial Use
Yes
Color
Black, Clear
Batteries Included
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398015
- Zoro #
- G623525772
- UPC #
- -
- Country of Origin
- China
- Motion Sensor
- No
- Item
- Outdoor Lighting
- Commercial Use
- Yes
- Color
- Black, Clear
- Batteries Included
- No
- Assembly Required
- No Assembly Needed
- Glass Type
- Transparent
- Material
- Metal and Glass
- Finish
- Matte Black
- Fixture Shape
- Novelty
- Fixture Material
- Metal
- Smart Enabled
- No
- Dimmable
- Yes
- Lighting Type
- Outdoor Hanging Lantern
Dimensions
- Width
- 9-1/2 in
- Height
- 9-1/2 in
- Length
- 21 in
Description
Add this casually elegant Clear and Black Three Light Pineapple Outdoor Hanging Pendent Light to your front porch, deck, or patio. This adjustable height hanging light is crafted from durable black cast aluminum with clear but textured glass. In the shape of a pineapple, known to be a symbol of welcome and good vibes, this charming outdoor fixture is a great way to light up your space. 21-inch H x 9.5-inch W x 9.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.