Shop TROY LIGHTING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Light Draco Pendant Bronze Leaf
- Mfr # F6240-BRL
- Zoro # G722904577
product price:Â
$
1,879.99
/ea
Key Features
Height
20 in
Length
40 in
Width
40 in
Voltage
120V
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6240-BRL
- Zoro #
- G722904577
- UPC #
- 197292159193
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 3
- Collection Name
- Draco
- Item
- Draco Pendant
- Finish
- Bronze Leaf
- Certification
- cUL Listed
- Lamp Base
- E26 Medium Base
- Watts
- 15 W
- Body Material
- Natural Woven
- Location Rating
- Dry Rated
Dimensions
- Height
- 20 in
- Length
- 40 in
- Width
- 40 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.