Lighting, 71-in. h, Floor Lamp, Black Metal, Contemporary
- Mfr # I 9648
- Zoro # G224155361
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Includes
Parts and Assembly Guide
Height
71 in
Color
Black
Material
Metal,Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9648
- Zoro #
- G224155361
- UPC #
- 680796096830
- Country of Origin
- China
Dimensions
- Height
- 71 in
- Length
- 22.5 in
- Width
- 13.75 in
Details
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Item
- Lighting
- Color
- Black
- Material
- Metal,Marble
Description
Brighten your living room, bedroom, or office with this stylish 71"H floor lamp, designed to bring contemporary elegance to any space. Crafted from sleek black metal, this lamp serves as both a functional light source and a striking decorative accent, creating the ideal ambiance for relaxation or productivity. An adjustable tilt shade allows you to direct light exactly where it's needed, making it perfect for reading, working, or entertaining. The solid marble base provides dependable support while adding a refined, sophisticated touch. A convenient on / off foot switch offers effortless control, letting you illuminate your space without disrupting your flow. Bulb not included, giving you the freedom to choose the brightness that best suits your needs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.