Zoro Homepage

Winslow 1 Light Wall Sconce 6.25 In. Textured Black

  • Mfr # B9101-TBK

  • Zoro # G515448950


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Fixture Voltage
120V
Finish
Textured Black
Includes
Fixture, Hardware
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9101-TBK
Zoro #
G515448950
UPC #
782042404731
Country of Origin
China

Dimensions

Height
13.5 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Wet
Lamp Included
No
Watts
60W
Number of Bulbs
1
Body Material
Aluminum and Stainless Steel
Designer
Troy Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base
Extention
4 in
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Socket Count
1
Slope Compatible
No

Description

The oversized Vintage Brass rings make a bold statement and the additional links in different shapes and sizes pull the piece together while setting it apart. An oversized alabaster bowl fills with a warm, even glow and the metal accents complete the look of this elegant semi-flush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.