Zoro Homepage

Winslow 2 Light Wall Sconce 7.5 In. Textured Black

  • Mfr # B9102-TBK

  • Zoro # G315448846


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Fixture Voltage
120V
Finish
Textured Black
Lamp Included
No
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9102-TBK
Zoro #
G315448846
UPC #
782042404748
Country of Origin
China

Dimensions

Height
17.5 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Number of Bulbs
2
Watts
60W
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Aluminum and Stainless Steel
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Extention
4 in
Shade Material
Glass
Socket Count
2
Designer
Troy Standard

Description

The oversized Vintage Brass rings make a bold statement and the additional links in different shapes and sizes pull the piece together while setting it apart. An oversized alabaster bowl fills with a warm, even glow and the metal accents complete the look of this elegant semi-flush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.