
Wolfe 60in wide 5 Light Semi Flush in Patina Brass/Soft Sand
Mfr # C1160-PBR/SSD
Zoro # G116305751
product price: $1,448.00
/ea
Free Shipping & Returns
Key Features
Height
14.25 in
Width
60 in
Finish
Patina Brass/Soft Sand
Lamp Base
E26 Medium Base
Damp/Wet Rating
UL Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1160-PBR/SSD
Zoro #
G116305751
UPC #
197292134770
Country of Origin
Viet Nam
Dimensions
Height
14.25 in
Width
60 in
Details
Finish
Patina Brass/Soft Sand
Lamp Base
E26 Medium Base
Damp/Wet Rating
UL Damp
Watts
15W
Item
Semi Flush
Includes
Fixture, Hardware
Number of Bulbs
5
Bulb Type
G25
Voltage
120V
Body Material
Steel
Bulb Included
No
Description
The Killian flush mounts imaginative design is simple yet impactful. An inner funnel-shaped metal dish is encased by a cylindrical outer glass piece, creating a seamless shade. As a notable detail, a clear glass bulb emerges from the central gap like a drop of water. The Patina Brass finish adds a soft warmth to this organically-inspired fixture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.