Cupertino 7 Light Semi Flush 23.5 In. Patina Brass
- Mfr # C1524-PBR
- Zoro # G915449595
product price:Â
$
822.00
/ea
Free Shipping & Returns
Key Features
Finish
Patina Brass
Length
23.5 in
Shade Color
Opal Shiny
Body Material
Steel
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1524-PBR
- Zoro #
- G915449595
- UPC #
- 197292044413
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Patina Brass
- Shade Color
- Opal Shiny
- Body Material
- Steel
- Watts
- 15W
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Socket Count
- 7
- Designer
- Troy Standard
- Slope Compatible
- No
- Bulb Included
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Standards
- UL Damp
- Shade Material
- Glass
Dimensions
- Length
- 23.5 in
- Width
- 23.5 in
- Height
- 14 in
- Canopy Width
- 7 in
Description
Warm tones and smooth lines soften Cupertino's modern industrial style. Opal glossy glass globes capped in Patina Brass are clustered around a metal stem at the center. The chandelier has a gorgeous cascading silhouette and the semi-flush mount makes a stunning statement close to the ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.